Chain Sling, Sngl Leg, 35300 lb, 3/4In, 10ft

  • Mfr # 34SOSW10X10

  • Zoro # G6560373


product price:  $999.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Chain Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34SOSW10X10
Zoro #
G6560373
UPC #
697886619541
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
3/4 in
Master Link/Bail Opening Height
8 3/4 in
Master Link/Bail Overall Height
13 1/2 in
Length
10 ft.
Length of Sling Leg
9.1 ft
Master Link/Bail Opening Width
4 3/8 in
Hook Opening Width
29/32 in
Chain Trade Size
3/4 in
Master Link Inside Length
8 3/4 in
Sling Leg Length
10 ft
Master Link Inside Width
4 3/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Hook Opening
2 1/2 in
Attachment Type
Oblong Link and Sling Hook
Includes
Chain Sling Safety Bulletin Rev 2.12
Single Capacity
35,300 lb.
Number of Chains
1
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Working Load Limit
35,300 lb
Sling Hardware Material
Steel
Material
Steel
Overall Reach
10 ft.
Sling Material
Alloy Steel
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder-Coated
Fitting Finish
Powder Coated
Chain Adjustability
Fixed
Fitting Color
Orange
Chain Grade
100
Chain Finish
Black Oxide
Chain Color
Black
Number of Legs
1
Load Capacity @ 90 Degrees
35,300 lb
Hook Type Included
Sling Hook
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees 35,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.