Chain Sling, Sngl Leg, 35300 lb, 3/4In, 12ft

  • Mfr # 34SOSW10X12

  • Zoro # G6578591


product price:  $1,075.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Chain Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34SOSW10X12
Zoro #
G6578591
UPC #
697886619558
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
3/4 in
Master Link/Bail Overall Height
10 1/4 in
Length of Sling Leg
11.1 ft
Master Link/Bail Opening Width
4 3/8 in
Length
12 ft.
Master Link/Bail Opening Height
8 3/4 in
Master Link Inside Length
8 3/4 in
Hook Opening Width
29/32 in
Master Link Inside Width
4 3/8 in
Sling Leg Length
12 ft
Chain Trade Size
3/4 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Hook Opening
2 1/2 in
Item
Single Leg Chain Sling
Sling Material
Alloy Steel
Number of Chains
1
Standards
ASME B30.9, NACM, OSHA
Single Capacity
35,300 lb.
Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Attachment Type
Oblong Link and Sling Hook
Color
Black, Orange
Overall Reach
12 ft.
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Hardware Material
Steel
Working Load Limit
35,300 lb
Chain Grade
100
Fitting Material
Steel
Load Capacity @ 90 Degrees
35,300 lb
Chain Finish
Black Oxide
Hook Type Included
Sling Hook
Chain Color
Black
Fitting Color
Orange
Fitting Finish
Powder Coated
Chain Adjustability
Fixed
Number of Legs
1
Maximum Operating Temperature
400 Degrees F

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees 35,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.