Chain Sling, Sngl Leg, 35300 lb, 3/4In, 16ft

  • Mfr # 34SOSW10X16

  • Zoro # G6614937


product price:  $1,233.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Chain Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34SOSW10X16
Zoro #
G6614937
UPC #
697886619572
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
3/4 in
Length of Sling Leg
15.1 ft
Master Link/Bail Opening Width
4 3/8 in
Master Link/Bail Opening Height
8 3/4 in
Master Link/Bail Overall Height
13 1/2 in
Length
16 ft.
Hook Opening Width
29/32 in
Sling Leg Length
16 ft
Master Link Inside Length
8 3/4 in
Master Link Inside Width
4 3/8 in
Chain Trade Size
3/4 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Hook Opening
2 1/2 in
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Single Capacity
35,300 lb.
Attachment Type
Oblong Link and Sling Hook
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Sling Hardware Material
Steel
Number of Chains
1
Overall Reach
16 ft.
Working Load Limit
35,300 lb
Includes
Chain Sling Safety Bulletin Rev 2.12
Material
Steel
Item
Chain Sling
Maximum Operating Temperature
400 Degrees F
Number of Legs
1
Chain Finish
Black Oxide
Chain Color
Black
Chain Grade
100
Load Capacity @ 90 Degrees
35,300 lb
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Chain Adjustability
Fixed
Fitting Color
Orange
Fitting Material
Steel

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 16 ft, Number of Legs 1, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees 35,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.