Chain Sling, Sngl Leg, 35300 lb, 3/4In, 18ft

  • Mfr # 34SOSW10X18

  • Zoro # G6554676


product price:  $1,350.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Chain Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34SOSW10X18
Zoro #
G6554676
UPC #
697886619589
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
3/4 in
Length of Sling Leg
17.1 ft
Master Link/Bail Opening Height
8 3/4 in
Length
18 ft.
Master Link/Bail Opening Width
4 3/8 in
Master Link/Bail Overall Height
13 1/2 in
Hook Opening Width
29/32 in
Master Link Inside Length
8 3/4 in
Chain Trade Size
3/4 in
Sling Leg Length
18 ft
Master Link Inside Width
4 3/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Hook Opening
2 1/2 in
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Overall Reach
18 ft.
Single Capacity
35,300 lb.
Working Load Limit
35,300 lb
Material
Steel
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Number of Chains
1
Attachment Type
Oblong Link and Sling Hook
Standards
ASME B30.9, NACM, OSHA
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Load Capacity @ 90 Degrees
35,300 lb
Fitting Color
Orange
Fitting Material
Steel
Fitting Finish
Powder Coated
Chain Grade
100
Chain Color
Black
Number of Legs
1
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 18 ft, Number of Legs 1, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees 35,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.