Chain Sling, Sngl Leg, 35300 lb, 3/4In, 6ft

  • Mfr # 34SOSW10X6

  • Zoro # G6683433


product price:  $796.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Chain Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34SOSW10X6
Zoro #
G6683433
UPC #
697886619527
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
3/4 in
Master Link/Bail Opening Width
4 3/8 in
Length of Sling Leg
5.1 ft
Master Link/Bail Overall Height
13 1/2 in
Length
6 ft.
Master Link/Bail Opening Height
8 3/4 in
Master Link Inside Width
4 3/8 in
Master Link Inside Length
8 3/4 in
Hook Opening Width
29/32 in
Sling Leg Length
6 ft
Chain Trade Size
3/4 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Hook Opening
2 1/2 in
Working Load Limit
35,300 lb
Attachment Type
Oblong Link and Sling Hook
Includes
Chain Sling Safety Bulletin Rev 2.12
Color
Black, Orange
Sling Material
Alloy Steel
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Number of Chains
1
Sling Hardware Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Single Capacity
35,300 lb.
Overall Reach
6 ft.
Material
Steel
Hook Type Included
Sling Hook
Chain Finish
Black Oxide
Number of Legs
1
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Load Capacity @ 90 Degrees
35,300 lb
Chain Grade
100
Fitting Color
Orange
Chain Color
Black

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees 35,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.