Chain Sling, Sngl Leg, 35300 lb, 3/4In, 8ft

  • Mfr # 34SOSW10X8

  • Zoro # G6499044


product price:  $878.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Chain Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34SOSW10X8
Zoro #
G6499044
UPC #
697886619534
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
3/4 in
Length
8 ft.
Master Link/Bail Opening Height
8 3/4 in
Master Link/Bail Overall Height
13 1/2 in
Length of Sling Leg
7.1 ft
Master Link/Bail Opening Width
4 3/8 in
Chain Trade Size
3/4 in
Hook Opening Width
29/32 in
Master Link Inside Width
4 3/8 in
Sling Leg Length
8 ft
Master Link Inside Length
8 3/4 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Hook Opening
2 1/2 in
Overall Reach
8 ft.
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Material
Steel
Working Load Limit
35,300 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Single Capacity
35,300 lb.
Number of Chains
1
Attachment Type
Oblong Link and Sling Hook
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Fitting Finish
Powder Coated
Fitting Material
Steel
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
35,300 lb
Chain Finish
Black Oxide
Fitting Color
Orange
Chain Grade
100
Chain Color
Black
Number of Legs
1
Hook Type Included
Sling Hook
Maximum Operating Temperature
400 Degrees F

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees 35,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.