Chain Sling, Sngl Leg, 4300 lb, 9/32In, 10ft

  • Mfr # 932SOSW10X10

  • Zoro # G7142213


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932SOSW10X10
Zoro #
G7142213
UPC #
697886619183
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Length
10 ft.
Master Link/Bail Overall Height
7 in
Length of Sling Leg
9.4 ft
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Opening Height
5 in
Sling Leg Length
10 ft
Chain Trade Size
9/32 in
Master Link Inside Length
5 in
Hook Opening Width
25/64 in
Master Link Inside Width
2 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
1 3/16 in
Attachment Type
Oblong Link and Sling Hook
Single Capacity
4300 lb.
Number of Chains
1
Working Load Limit
4300 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Material
Steel
Color
Black, Orange
Sling Material
Alloy Steel
Overall Reach
10 ft.
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Hardware Material
Steel
Number of Legs
1
Chain Grade
100
Chain Color
Black
Fitting Color
Orange
Load Capacity @ 90 Degrees
4,300 lb
Fitting Material
Steel
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Sling Hook

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.