Chain Sling, Sngl Leg, 4300 lb, 9/32In, 14ft

  • Mfr # 932SOSW10X14

  • Zoro # G6704397


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932SOSW10X14
Zoro #
G6704397
UPC #
697886619206
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
9/32 in
Length
14 ft.
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Opening Height
5 in
Length of Sling Leg
13.4 ft
Master Link/Bail Overall Height
6 1/8 in
Sling Leg Length
14 ft
Master Link Inside Length
5 in
Hook Opening Width
25/64 in
Chain Trade Size
9/32 in
Master Link Inside Width
2 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
1 3/16 in
Item
Chain Sling
Overall Reach
14 ft.
Color
Black, Orange
Number of Chains
1
Working Load Limit
4300 lb
Single Capacity
4300 lb.
Sling Hardware Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Attachment Type
Oblong Link and Sling Hook
Includes
Chain Sling Safety Bulletin Rev 2.12
Material
Steel
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Fitting Finish
Powder Coated
Number of Legs
1
Fitting Color
Orange
Chain Color
Black
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Fitting Material
Steel
Load Capacity @ 90 Degrees
4,300 lb
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Chain Finish
Black Oxide

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 14 ft, Number of Legs 1, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.