Chain Sling, Sngl Leg, 4300 lb, 9/32In, 16ft

  • Mfr # 932SOSW10X16

  • Zoro # G7120111


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932SOSW10X16
Zoro #
G7120111
UPC #
697886619213
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
9/32 in
Master Link/Bail Overall Height
6 1/8 in
Length of Sling Leg
15.4 ft
Length
16 ft.
Master Link/Bail Opening Height
5 in
Master Link/Bail Opening Width
2 1/2 in
Sling Leg Length
16 ft
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Chain Trade Size
9/32 in
Hook Opening Width
25/64 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
1 3/16 in
Working Load Limit
4300 lb
Color
Black, Orange
Single Capacity
4300 lb.
Overall Reach
16 ft.
Material
Steel
Sling Hardware Material
Steel
Attachment Type
Oblong Link and Sling Hook
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Includes
Chain Sling Safety Bulletin Rev 2.12
Item
Chain Sling
Number of Chains
1
Standards
ASME B30.9, NACM, OSHA
Fitting Material
Steel
Chain Color
Black
Number of Legs
1
Load Capacity @ 90 Degrees
4,300 lb
Maximum Operating Temperature
400 Degrees F
Chain Finish
Black Oxide
Fitting Color
Orange
Hook Type Included
Sling Hook
Chain Adjustability
Fixed
Chain Grade
100
Fitting Finish
Powder Coated

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 16 ft, Number of Legs 1, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.