Chain Sling, Sngl Leg, 4300 lb, 9/32In, 18ft

  • Mfr # 932SOSW10X18

  • Zoro # G6932895


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
932SOSW10X18
Zoro #
G6932895
UPC #
697886619220
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
9/32 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Opening Height
5 in
Master Link/Bail Overall Height
6 1/8 in
Length of Sling Leg
17.4 ft
Length
18 ft.
Chain Trade Size
9/32 in
Sling Leg Length
18 ft
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Hook Opening Width
25/64 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
1 3/16 in
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and Sling Hook
Number of Chains
1
Material
Steel
Single Capacity
4300 lb.
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Working Load Limit
4300 lb
Item
Chain Sling
Sling Hardware Material
Steel
Overall Reach
18 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Material
Alloy Steel
Chain Color
Black
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Chain Grade
100
Number of Legs
1
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Sling Hook
Load Capacity @ 90 Degrees
4,300 lb
Chain Adjustability
Fixed
Fitting Color
Orange
Fitting Material
Steel

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 18 ft, Number of Legs 1, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.