Chain Sling, Sngl Leg, 4300 lb, 9/32In, 20ft

  • Mfr # 932SOSW10X20

  • Zoro # G6799895


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932SOSW10X20
Zoro #
G6799895
UPC #
697886619237
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
9/32 in
Length of Sling Leg
19.4 ft
Master Link/Bail Opening Height
5 in
Master Link/Bail Overall Height
6 1/2 in
Master Link/Bail Opening Width
2 1/2 in
Length
20 ft.
Master Link Inside Length
5 in
Sling Leg Length
20 ft
Hook Opening Width
25/64 in
Master Link Inside Width
2 1/2 in
Chain Trade Size
9/32 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
1 3/16 in
Single Capacity
4300 lb.
Sling Hardware Material
Steel
Attachment Type
Oblong Link and Sling Hook
Working Load Limit
4300 lb
Includes
Chain Sling Safety Bulletin Rev 2.12
Material
Steel
Item
Chain Sling
Number of Chains
1
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Overall Reach
20 ft.
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Fitting Color
Orange
Chain Color
Black
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
4,300 lb
Chain Grade
100
Fitting Material
Steel
Chain Adjustability
Fixed
Number of Legs
1

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.