Chain Sling, Sngl Leg, 4300 lb, 9/32In, 8ft

  • Mfr # 932SOSW10X8

  • Zoro # G6989342


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932SOSW10X8
Zoro #
G6989342
UPC #
697886619176
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
9/32 in
Length
8 ft.
Master Link/Bail Opening Height
5 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
7 in
Length of Sling Leg
7.4 ft
Chain Trade Size
9/32 in
Sling Leg Length
8 ft
Master Link Inside Width
2 1/2 in
Hook Opening Width
25/64 in
Master Link Inside Length
5 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
1 3/16 in
Working Load Limit
4300 lb
Number of Chains
1
Item
Chain Sling
Color
Black, Orange
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and Sling Hook
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Single Capacity
4300 lb.
Overall Reach
8 ft.
Sling Hardware Material
Steel
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Load Capacity @ 90 Degrees
4,300 lb
Number of Legs
1
Chain Color
Black
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Chain Grade
100
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Fitting Color
Orange

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.