Chain Sling, Sngl Leg, 47700 lb, 1 In, 10 ft

  • Mfr # 1SOSW8X10

  • Zoro # G6563277


product price: $2,998.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Chain Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SOSW8X10
Zoro #
G6563277
UPC #
697886171971
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
1 in
Master Link/Bail Opening Width
6 in
Master Link/Bail Overall Height
14 1/2 in
Master Link/Bail Opening Height
12 in
Length of Sling Leg
8.7 ft
Length
10 ft.
Master Link Inside Length
12 in
Sling Leg Length
10 ft
Hook Opening Width
1 3/16 in
Master Link Inside Width
6 in
Chain Trade Size
1 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Hook Opening
3 1/8 in
Attachment Type
Oblong Link and Sling Hook
Number of Chains
1
Sling Material
Alloy Steel
Working Load Limit
47,700 lb
Includes
Chain Sling Safety Bulletin Rev 2.12
Color
Black, Orange
Item
Chain Sling
Material
Steel
Standards
ASME B30.9, NACM, OSHA
Overall Reach
10 ft.
Single Capacity
47,700 lb.
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Hardware Material
Steel
Fitting Material
Steel
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Sling Hook
Chain Finish
Black Oxide
Fitting Color
Orange
Fitting Finish
Powder Coated
Load Capacity @ 90 Degrees
47,700 lb
Chain Color
Black
Chain Grade
80
Number of Legs
1

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees 47,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.