Chain Sling, Sngl Leg, 47700 lb, 1 In, 12 ft

  • Mfr # 1SOSW8X12

  • Zoro # G6391131


product price:  $3,006.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Chain Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SOSW8X12
Zoro #
G6391131
UPC #
697886171988
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
1 in
Length of Sling Leg
10.7 ft
Length
12 ft.
Master Link/Bail Overall Height
15 1/2 in
Master Link/Bail Opening Height
12 in
Master Link/Bail Opening Width
6 in
Hook Opening Width
1 3/16 in
Master Link Inside Length
12 in
Sling Leg Length
12 ft
Chain Trade Size
1 in
Master Link Inside Width
6 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Hook Opening
3 1/8 in
Attachment Type
Oblong Link and Sling Hook
Sling Hardware Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Working Load Limit
47,700 lb
Number of Chains
1
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Material
Alloy Steel
Overall Reach
12 ft.
Item
Single Leg Chain Sling
Standards
ASME B30.9, NACM, OSHA
Single Capacity
47,700 lb.
Color
Black, Orange
Material
Steel
Fitting Color
Orange
Chain Finish
Black Oxide
Fitting Finish
Powder Coated
Chain Adjustability
Fixed
Number of Legs
1
Load Capacity @ 90 Degrees
47,700 lb
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Chain Grade
80
Fitting Material
Steel
Hook Type Included
Sling Hook

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees 47,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.