Chain Sling, Sngl Leg, 47700 lb, 1 In, 14 ft

  • Mfr # 1SOSW8X14

  • Zoro # G9889966


product price: $3,463.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Chain Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SOSW8X14
Zoro #
G9889966
UPC #
697886171995
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
1 in
Master Link/Bail Opening Width
6 in
Master Link/Bail Overall Height
15 1/2 in
Length
14 ft.
Length of Sling Leg
12.7 ft
Master Link/Bail Opening Height
12 in
Master Link Inside Length
12 in
Master Link Inside Width
6 in
Hook Opening Width
1 3/16 in
Chain Trade Size
1 in
Sling Leg Length
14 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Hook Opening
3 1/8 in
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and Sling Hook
Sling Hardware Material
Steel
Material
Steel
Sling Material
Alloy Steel
Working Load Limit
47,700 lb
Single Capacity
47,700 lb.
Color
Black, Orange
Item
Chain Sling
Includes
Chain Sling Safety Bulletin Rev 2.12
Number of Chains
1
Overall Reach
14 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Hook Type Included
Sling Hook
Fitting Material
Steel
Chain Grade
80
Chain Finish
Black Oxide
Fitting Finish
Powder Coated
Number of Legs
1
Fitting Color
Orange
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
47,700 lb
Chain Color
Black
Maximum Operating Temperature
400 Degrees F

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 14 ft, Number of Legs 1, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees 47,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.