Chain Sling, Sngl Leg, 47700 lb, 1 In, 16 ft

  • Mfr # 1SOSW8X16

  • Zoro # G9889957


product price:  $3,897.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Chain Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SOSW8X16
Zoro #
G9889957
UPC #
697886172015
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
1 in
Length
16 ft.
Master Link/Bail Opening Height
12 in
Master Link/Bail Opening Width
6 in
Length of Sling Leg
14.7 ft
Master Link/Bail Overall Height
18 in
Hook Opening Width
1 3/16 in
Master Link Inside Width
6 in
Master Link Inside Length
12 in
Sling Leg Length
16 ft
Chain Trade Size
1 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Hook Opening
3 1/8 in
Overall Reach
16 ft.
Attachment Type
Oblong Link and Sling Hook
Item
Chain Sling
Single Capacity
47,700 lb.
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Chains
1
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Working Load Limit
47,700 lb
Sling Material
Alloy Steel
Fitting Finish
Powder Coated
Chain Adjustability
Fixed
Fitting Color
Orange
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F
Chain Finish
Black Oxide
Chain Color
Black
Load Capacity @ 90 Degrees
47,700 lb
Hook Type Included
Sling Hook
Chain Grade
80
Number of Legs
1

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 16 ft, Number of Legs 1, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees 47,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.