Chain Sling, Sngl Leg, 47700 lb, 1 In, 8 ft

  • Mfr # 1SOSW8X8

  • Zoro # G6682347


product price: $2,539.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Chain Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SOSW8X8
Zoro #
G6682347
UPC #
697886171957
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
1 in
Length of Sling Leg
6.7 ft
Length
8 ft.
Master Link/Bail Opening Height
12 in
Master Link/Bail Overall Height
14 1/2 in
Master Link/Bail Opening Width
6 in
Sling Leg Length
8 ft
Master Link Inside Length
12 in
Master Link Inside Width
6 in
Chain Trade Size
1 in
Hook Opening Width
1 3/16 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
47,700 lb
Grade
80
Hook Opening
3 1/8 in
Standards
ASME B30.9, NACM, OSHA
Material
Steel
Item
Chain Sling
Working Load Limit
47,700 lb
Attachment Type
Oblong Link and Sling Hook
Overall Reach
8 ft.
Sling Hardware Material
Steel
Color
Black, Orange
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Single Capacity
47,700 lb.
Includes
Chain Sling Safety Bulletin Rev 2.12
Number of Chains
1
Hook Type Included
Sling Hook
Chain Grade
80
Fitting Color
Orange
Fitting Finish
Powder Coated
Number of Legs
1
Load Capacity @ 90 Degrees
47,700 lb
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Chain Finish
Black Oxide
Fitting Material
Steel
Chain Adjustability
Fixed

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees 47,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.