Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 5 ft

  • Mfr # 38SOSW10X5

  • Zoro # G7205992


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38SOSW10X5
Zoro #
G7205992
UPC #
697886619244
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Length of Sling Leg
4.4 ft
Length
5 ft.
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Overall Height
9 in
Chain Trade Size
3/8 in
Sling Leg Length
5 ft
Master Link Inside Length
6 in
Master Link Inside Width
3 in
Hook Opening Width
33/64 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 7/16 in
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Overall Reach
5 ft.
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Color
Black, Orange
Working Load Limit
8800 lb
Material
Steel
Attachment Type
Oblong Link and Sling Hook
Single Capacity
8800 lb.
Sling Hardware Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Number of Chains
1
Fitting Color
Orange
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Sling Hook
Number of Legs
1
Load Capacity @ 90 Degrees
8,800 lb
Chain Grade
100
Chain Finish
Black Oxide
Chain Color
Black
Fitting Material
Steel

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.