Chain Sling, Sngl Leg, 8800 lb, 3/8In, 12ft

  • Mfr # 38SOSW10X12

  • Zoro # G6694231


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38SOSW10X12
Zoro #
G6694231
UPC #
697886619282
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
2 3/4 in
Length
12 ft.
Master Link/Bail Opening Height
5 1/2 in
Length of Sling Leg
11.4 ft
Master Link/Bail Overall Height
7 in
Master Link Inside Length
6 in
Chain Trade Size
3/8 in
Master Link Inside Width
3 in
Hook Opening Width
33/64 in
Sling Leg Length
12 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 7/16 in
Standards
ASME B30.9, NACM, OSHA
Overall Reach
12 ft.
Material
Steel
Number of Chains
1
Attachment Type
Oblong Link and Sling Hook
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Hardware Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Working Load Limit
8800 lb
Item
Chain Sling
Single Capacity
8800 lb.
Sling Material
Alloy Steel
Load Capacity @ 90 Degrees
8,800 lb
Fitting Material
Steel
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Number of Legs
1
Fitting Finish
Powder Coated
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Chain Color
Black
Fitting Color
Orange
Chain Grade
100

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.