Chain Sling, Sngl Leg, 8800 lb, 3/8In, 14ft

  • Mfr # 38SOSW10X14

  • Zoro # G6478026


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38SOSW10X14
Zoro #
G6478026
UPC #
697886619299
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
3/8 in
Master Link/Bail Overall Height
7 in
Length
14 ft.
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Opening Width
2 3/4 in
Length of Sling Leg
13.4 ft
Master Link Inside Length
6 in
Master Link Inside Width
3 in
Hook Opening Width
33/64 in
Sling Leg Length
14 ft
Chain Trade Size
3/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 7/16 in
Working Load Limit
8800 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Material
Alloy Steel
Overall Reach
14 ft.
Attachment Type
Oblong Link and Sling Hook
Single Capacity
8800 lb.
Item
Chain Sling
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Material
Steel
Sling Hardware Material
Steel
Number of Chains
1
Standards
ASME B30.9, NACM, OSHA
Fitting Color
Orange
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Chain Color
Black
Chain Grade
100
Fitting Material
Steel
Chain Finish
Black Oxide
Number of Legs
1
Load Capacity @ 90 Degrees
8,800 lb
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 14 ft, Number of Legs 1, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.