Chain Sling, Sngl Leg, 8800 lb, 3/8In, 16ft

  • Mfr # 38SOSW10X16

  • Zoro # G6526247


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38SOSW10X16
Zoro #
G6526247
UPC #
697886619305
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
5 1/2 in
Length of Sling Leg
15.4 ft
Master Link/Bail Overall Height
7 in
Master Link/Bail Opening Width
2 3/4 in
Length
16 ft.
Chain Trade Size
3/8 in
Hook Opening Width
33/64 in
Sling Leg Length
16 ft
Master Link Inside Length
6 in
Master Link Inside Width
3 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 7/16 in
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Material
Steel
Working Load Limit
8800 lb
Number of Chains
1
Single Capacity
8800 lb.
Overall Reach
16 ft.
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Item
Chain Sling
Attachment Type
Oblong Link and Sling Hook
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Sling Hook
Chain Grade
100
Chain Finish
Black Oxide
Fitting Finish
Powder Coated
Fitting Color
Orange
Fitting Material
Steel
Chain Adjustability
Fixed
Chain Color
Black
Number of Legs
1
Load Capacity @ 90 Degrees
8,800 lb

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 16 ft, Number of Legs 1, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.