Chain Sling, Sngl Leg, 8800 lb, 3/8In, 18ft

  • Mfr # 38SOSW10X18

  • Zoro # G6683957


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38SOSW10X18
Zoro #
G6683957
UPC #
697886619312
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
3/8 in
Master Link/Bail Overall Height
8 3/4 in
Length
18 ft.
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Opening Height
5 1/2 in
Length of Sling Leg
17.4 ft
Chain Trade Size
3/8 in
Master Link Inside Width
3 in
Sling Leg Length
18 ft
Master Link Inside Length
6 in
Hook Opening Width
33/64 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 7/16 in
Single Capacity
8800 lb.
Includes
Chain Sling Safety Bulletin Rev 2.12
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Material
Steel
Number of Chains
1
Sling Hardware Material
Steel
Color
Black, Orange
Attachment Type
Oblong Link and Sling Hook
Standards
ASME B30.9, NACM, OSHA
Overall Reach
18 ft.
Working Load Limit
8800 lb
Sling Material
Alloy Steel
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Fitting Color
Orange
Fitting Material
Steel
Load Capacity @ 90 Degrees
8,800 lb
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Chain Adjustability
Fixed
Chain Finish
Black Oxide
Chain Grade
100
Number of Legs
1

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 18 ft, Number of Legs 1, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.