Chain Sling, Sngl Leg, 8800 lb, 3/8In, 20ft

  • Mfr # 38SOSW10X20

  • Zoro # G6649431


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38SOSW10X20
Zoro #
G6649431
UPC #
697886619329
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Overall Height
9 in
Length
20 ft.
Length of Sling Leg
19.4 ft
Chain Trade Size
3/8 in
Hook Opening Width
33/64 in
Master Link Inside Width
3 in
Sling Leg Length
20 ft
Master Link Inside Length
6 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 7/16 in
Material
Steel
Sling Material
Alloy Steel
Item
Chain Sling
Finish
Chain Black Coating, Fittings Powder-Coated
Overall Reach
20 ft.
Working Load Limit
8800 lb
Single Capacity
8800 lb.
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and Sling Hook
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Hardware Material
Steel
Color
Black, Orange
Number of Chains
1
Fitting Color
Orange
Chain Finish
Black Oxide
Fitting Material
Steel
Chain Adjustability
Fixed
Chain Grade
100
Hook Type Included
Sling Hook
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Fitting Finish
Powder Coated
Number of Legs
1
Load Capacity @ 90 Degrees
8,800 lb

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.