Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Sling, Vertical, 36 In., 300 lb.

  • Mfr # DSV601DX36IN

  • Zoro # G6808514


product price: $58.59
/ea

Key Features

Material
Polyester
Color
Yellow
For Use With
Steel Drums
Max. Lift
300 lb
Number of Drums
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSV601DX36IN
Zoro #
G6808514
UPC #
697886618322
Country of Origin
United States

Dimensions

Overall Length
53 in
For Maximum Drum Diameter
36 in
For Minimum Drum Diameter
35 in

Details

Item
Drum Sling
Material
Polyester
Color
Yellow
For Use With
Steel Drums
Max. Lift
300 lb
Number of Drums
1
Type
Vertical
Load Capacity
300 lb
Finish
Yellow Latex
Construction
Polyester Webbing
Drum Capacity
300 lb.
Product Type
Lifting Sling
Weight Capacity
300 lb
Drum Orientation
Vertical
For Drum Material
Metal
Grip Location
Body

Description

Drum Sling, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 36 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter 35 in, Material Polyester, Overall Length 53 in, Weight Capacity 300 lb, For Drum Material Metal, Grip Location Body, Maximum Opening Width Not Applicable, Product Type Lifting Sling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.