Zoro Homepage

E-Track Fitting, 10 ft., 1000 lb.

  • Mfr # 60801

  • Zoro # G2048173


product price: $61.29
/ea
Item requires special delivery charges. A $16.67 per item surcharge will be applied.

Key Features

Material
Steel
Width
5 in
Color
Gray
Working Load Limit
1,000 lb
Depth
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60801
Zoro #
G2048173
UPC #
697886612511
Country of Origin
China

Dimensions

Width
5 in
Depth
10 ft
Compatible Strap Width - Minimum
2 in
Compatible Strap Width - Maximum
2 in
Overall Length
10 in
Overall Width
5 in
Overall Depth
10 ft

Details

Item
E-Track
Material
Steel
Color
Gray
Working Load Limit
1,000 lb
Finish
Galvanized
Number of Mounting Holes
20
Anchor Movement Type
Fixed
E-Track Installation Location
Floor-Mount, Wall-Mount
E-Track Orientation
Horizontal

Description

E-Track, Product Type E-Track, Number of Mounting Holes 20, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 5 in, Overall Depth 10 ft, Overall Length 10 in, Mounting Type Bolt-On, E-Track Installation Location Floor-Mount, Wall-Mount, E-Track Orientation Horizontal, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter Not Applicable, Ring Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.