Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E/E, 9 ft L, 2 in W, Polyester Seat Belt Web, Black

  • Mfr # EE1SB2DX9

  • Zoro # G200700059


product price: $8.59
/ea

Key Features

Sling Type
E/E
Sling Material
Polyester
Sling Length
9 ft
Number of Plies
1
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1SB2DX9
Zoro #
G200700059
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
9 ft
Overall Width
2 in
Eye Length
8 in
Length of Sling Leg
9 ft

Details

Item
Web Sling
Sling Type
E/E
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
700 lb
Choker Hitch Capacity
550 lb
Color
Black
Basket Hitch Capacity
1,400 lb
Yarn Coating
Latex
Standards
WSTDA
Temp. Range
-40 Degrees to 200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F

Description

Web Sling, Sling Type E/E, Sling Material Polyester, Number of Plies 1, Sling Length 9 ft, Eye Length 8 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 700 lb, Choker Hitch Capacity 550 lb, Basket Hitch Capacity 1,400 lb, Color Black, Standards WSTDA, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.