
Forklift Lifting Hook, 7" W, 2,000 lb
Mfr # GH5S-1
Zoro # G706878931
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 in
Overall Width
7 in
Material
Steel
Load Capacity
1 ton
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH5S-1
Zoro #
G706878931
UPC #
697886000011
Country of Origin
United States
Dimensions
Overall Height
11 in
Overall Width
7 in
Fork Pocket Size
5 in
Storage Height
6 in
Hook Opening Size
1 1/8 in
Fork Pocket Width
5 in
Fork Pocket Height
1 3/4 in
Details
Material
Steel
Load Capacity
1 ton
Item
Forklift Lifting Hook
Includes
Latch
Hook Opening
1 4/25 in
Style
Swivel Hook
Load Capacity - Maximum
2,000 lb
Boom Style
Telescoping
Number of Fork Pockets
1
Lifting Angle - Maximum
90 Degrees
Hook Type
Single Swivel Hook
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 2,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 11 in, Horizontal Reach Increments Not Applicable, Overall Width 7 in, Hook Type Single Swivel Hook, Fork Pocket Height 1 3/4 in, Fork Pocket Width 5 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Includes Latch, Material Steel, Storage Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.