Zoro Homepage

Forklift Lifting Hook, 8" W, 2,000 lb

  • Mfr # GH6S-1

  • Zoro # G906878953


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
8 in
Material
Steel
Load Capacity
1 ton
Includes
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH6S-1
Zoro #
G906878953
UPC #
697886000011
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
8 in
Storage Height
6 in
Fork Pocket Size
6 in
Hook Opening Size
1 1/8 in
Fork Pocket Width
6 in
Fork Pocket Height
2 in

Details

Material
Steel
Load Capacity
1 ton
Item
Forklift Lifting Hook
Includes
Latch
Hook Opening
1 4/25 in
Style
Swivel Hook
Lifting Angle - Maximum
90 Degrees
Hook Type
Single Swivel Hook
Load Capacity - Maximum
2,000 lb
Boom Style
Telescoping
Number of Fork Pockets
1

Description

Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 2,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 13 in, Horizontal Reach Increments Not Applicable, Overall Width 8 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 in, Fork Pocket Width 6 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Includes Latch, Material Steel, Storage Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.