Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Halter, Hose ID1 to 4 In, L 40

  • Mfr # HH140

  • Zoro # G7467591


product price: $10.99
/ea

Key Features

Hose Inside Dia.
1 in a 4 in
Length
40 in
Standards
Canada OHS, OSHA
Type
Nylon Web
Max. Working Pressure (PSI)
1650 @ 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH140
Zoro #
G7467591
UPC #
697886615109
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in a 4 in
Length
40 in
Overall Length
40 in
For Hose Maximum Inside Diameter
4 in
For Hose Minimum Inside Diameter
1 in

Details

Item
Hose Halter
Standards
Canada OHS, OSHA
Type
Nylon Web
Max. Working Pressure (PSI)
1650 @ 1 in
For Use With
Hose Connections
Material
Nylon
Safety Cable Type
Web Safety Halter
End Type
Choker
Number of Plies
1
For Maximum Hose Pressure
26,000 psi @ 1/4 in ID - varies by hose inside diameter.
For Use On
Hydraulic Hose, Pneumatic Hose, Water Hose
Whip Check Cable Type
Hose to Hose

Description

Hose Halter, Cable Diameter Not Applicable, End Type Choker, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 1 in, For Maximum Hose Pressure 26,000 psi @ 1/4 in ID - varies by hose inside diameter., For Use On Hydraulic Hose, Pneumatic Hose, Water Hose, Material Nylon, Number of Plies 1, Overall Length 40 in, Safety Cable Type Web Safety Halter, Whip Check Cable Type Hose to Hose, Standards Canada OHS, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.