Zoro Homepage

Hose Halter, Hose ID2 to 6 In, L 64

  • Mfr # HH264

  • Zoro # G6122575


product price: $19.29
/ea

Key Features

Hose Inside Dia.
2 in to 6 in
Length
64 in
Type
Nylon Web
Max. Working Pressure (PSI)
750 @ 2 in
Standards
Canada OHS, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH264
Zoro #
G6122575
UPC #
697886615130
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in to 6 in
Length
64 in
Overall Length
64 in
For Hose Minimum Inside Diameter
2 in
For Hose Maximum Inside Diameter
6 in

Details

Item
Hose Halter
Type
Nylon Web
Max. Working Pressure (PSI)
750 @ 2 in
Standards
Canada OHS, OSHA
For Use With
Hose Connections
Material
Nylon
End Type
Choker
Whip Check Cable Type
Hose to Hose
For Maximum Hose Pressure
52,000 psi @ 1/4 in ID - varies by hose inside diameter.
For Use On
Hydraulic Hose, Pneumatic Hose, Water Hose
Number of Plies
2
Safety Cable Type
Web Safety Halter

Description

Hose Halter, Cable Diameter Not Applicable, End Type Choker, For Hose Maximum Inside Diameter 6 in, For Hose Minimum Inside Diameter 2 in, For Maximum Hose Pressure 52,000 psi @ 1/4 in ID - varies by hose inside diameter., For Use On Hydraulic Hose, Pneumatic Hose, Water Hose, Material Nylon, Number of Plies 2, Overall Length 64 in, Safety Cable Type Web Safety Halter, Whip Check Cable Type Hose to Hose, Standards Canada OHS, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.