Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift
Mfr # 34PIX15
Zoro # G6250157
product price:Â $820.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34PIX15
Zoro #
G6250157
UPC #
697886729370
Country of Origin
China
Details
Item
Lever Chain Hoist
Load Capacity
1500 lb.
Hoist Lift
15 ft
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.