Zoro Homepage

Lever Load Binder, Fixed, 5400 lb., Standards: CVSA

  • Mfr # 16004

  • Zoro # G6597561


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Handle Type
Fixed
Working Load Limit
6,600 lb
Trade Size G70
5/16 in
Standards
CVSA
Trade Size G30/G43
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16004
Zoro #
G6597561
UPC #
697886030445
Country of Origin
United States

Dimensions

Trade Size G70
5/16 in
Trade Size G30/G43
3/8 in

Details

Item
Load Binder
Handle Type
Fixed
Working Load Limit
6,600 lb
Standards
CVSA
Load Binder Type
Lever

Description

Load Binder, Working Load Limit 6,600 lb, Load Binder Type Lever, Standards CVSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.