Shop LIFT-ALL
See all product information
Create Account
Liftall Wtbs Tool Bag Sling Web, W, L
- Mfr # WTBS
- Zoro # G1015817
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
300 lbs
Color
Blue, Silver
End Type
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WTBS
- Zoro #
- G1015817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 5/32 in
Details
- Item
- Tool Bag Sling
- Sling Material
- Polyester
- Number of Plies
- 1
- Vertical Hitch Capacity
- 300 lbs
- Color
- Blue, Silver
- End Type
- Hook
- Hook Attachment Type
- Swivel
- Tag Features
- None
- Fitting Material
- Steel
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 200 Degrees F
- Wire Color
- Blue, Silver
Description
Tool Bag Sling, Sling Material Polyester, Eye Length Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Hook Attachment Type Swivel, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Blue, Silver, Thickness 5/32 in, Basket Hitch Capacity @ 45 Degrees Not Applicable, Hitch Type Not Applicable, End Type Hook, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.