Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logistic Cam Buckle Strap, 16ftx2In, 800lb

  • Mfr # TE60806

  • Zoro # G6438266


product price: $32.79
/ea

Key Features

Overall Length
16 ft
Overall Width
2 in
Color
High-Visibility Green
Standards
CVSA, FMCSA, US DOT
Working Load Limit
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE60806
Zoro #
G6438266
UPC #
697886278281
Country of Origin
United States

Dimensions

Overall Length
16 ft
Overall Width
2 in
Cargo Tie Down Length
16 ft
Cargo Tie Down Width
2 in
Fixed End Length
16 in

Details

Item
Tie Down Strap
Color
High-Visibility Green
Standards
CVSA, FMCSA, US DOT
Working Load Limit
800 lb
For Use With
Spring E-Track
End Type
E-Track
Breaking Strength
2,500 lb
Cargo Tie Down Adjustment
Cam Buckle
Adjustment Type
Cam Buckle
Cargo Tie Down Material
Polyester
Assembly Strength
2500 lb.
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down End Type
Spring E-Track
Cargo Tie Down End Material
Steel
Reinforcement Properties
Cut-Resistant Edges
Tensile Strength
2,500 lb/in
End Material
Steel
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 800 lb, Color High-Visibility Green, End Type E-Track, Tensile Strength 2,500 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length 16 in, Overall Length 16 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.