Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logistic Ratchet Strap, 16 ftx2 In, 1000lb

  • Mfr # TE60809

  • Zoro # G6089797


product price: $27.89
/ea

Key Features

Overall Length
16 ft
Overall Width
2 in
Color
High-Visibility Green
Standards
CVSA, FMCSA, US DOT
Working Load Limit
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE60809
Zoro #
G6089797
UPC #
697886278311
Country of Origin
United States

Dimensions

Overall Length
16 ft
Overall Width
2 in
Cargo Tie Down Length
16 ft
Cargo Tie Down Width
2 in
Fixed End Length
16 in

Details

Item
Tie Down Strap
Color
High-Visibility Green
Standards
CVSA, FMCSA, US DOT
Working Load Limit
1,000 lb
For Use With
Spring E-Track
End Type
E-Track
Breaking Strength
3,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down End Type
Spring E-Track
Cargo Tie Down Material
Polyester
Cargo Tie Down End Material
Steel
Assembly Strength
3000 lb.
Tensile Strength
3,000 lb/in
Tie Down Material
Polyester
End Material
Steel
Reinforcement Properties
Cut-Resistant Edges

Description

Tie Down Strap, Working Load Limit 1,000 lb, Color High-Visibility Green, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length 16 in, Overall Length 16 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.