Zoro Homepage

Motorcycle Tie-Down Strap, 54 In. x 2 In.

  • Mfr # 9004002

  • Zoro # G4206106


product price: $15.99
/ea

Key Features

Overall Width
2 in
Color
Yellow
Standards
FMCSA, US DOT, WSTDA
Working Load Limit
2,400 lb
For Use With
Motorcycle Tie Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9004002
Zoro #
G4206106
UPC #
697887091667
Country of Origin
United States

Dimensions

Overall Width
2 in
Cargo Tie Down Length
4 ft 6 in
Strap Width
2"
Cargo Tie Down Width
2 in
Strap Length
54"
Manufacturers Warranty Length
Lift-All warrants that its goods are free from defects in materials and workmanship.

Details

Item
Motorcycle Tie Down Strap
Color
Yellow
Standards
FMCSA, US DOT, WSTDA
Working Load Limit
2,400 lb
For Use With
Motorcycle Tie Down
End Type
Sewn Eye
Breaking Strength
12,000 lb
Cargo Tie Down Adjustment
Not Adjustable
Body Material
Nylon
Cargo Tie Down End Type
Sewn Eye
Cargo Tie Down Material
Nylon
Item - Cargo Tie Downs
Motorcycle Tie Down Strap
Tensile Strength
12,000 lb/in
End Material
Nylon
Tie Down Material
Nylon

Description

Motorcycle Tie Down Strap, Product Type Motorcycle Tie Down, End Type Sewn Eye, Overall Width 2 in, Adjustment Type Not Applicable, Tie Down Material Nylon, Working Load Limit 2,400 lb, Compatible Wheel Size - Minimum Not Applicable, Compatible Wheel Size - Maximum Not Applicable, Color Yellow, Tensile Strength 12,000 lb/in, End Material Nylon, Standards FMCSA, US DOT, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.