Zoro Homepage

Ratchet Strap, Endless, 2IN W, 12 ft. L

  • Mfr # 60517X12

  • Zoro # G0669859


product price: $31.99
/ea

Key Features

Overall Length
12 ft
Overall Width
2 in
Color
Yellow
Standards
CVSA, FMCSA, US DOT
Working Load Limit
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60517X12
Zoro #
G0669859
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 ft
Overall Width
2 in
Fixed End Length
16 in

Details

Item
Tie Down Strap
Color
Yellow
Standards
CVSA, FMCSA, US DOT
Working Load Limit
1,600 lb
End Type
Endless
Adjustment Type
Ratchet
Reinforcement Properties
General Purpose
Tensile Strength
5,000 lb/in
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Endless, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 12 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Not Applicable, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.