Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recovery Strap, 12Inx20Ft, Yellow

  • Mfr # RS1812NGX20

  • Zoro # G5194077


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Size
20 ft
Color
Yellow
Working Lifting Limit
Single Line Load Limit 26,900 lb Double Line Load Limit 53,800 lb
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1812NGX20
Zoro #
G5194077
UPC #
697887003974
Country of Origin
United States

Dimensions

Size
20 ft
Overall Length
20 ft
Overall Width
12 in

Details

Item
Vehicle Recovery Strap
Material
Nylon
Color
Yellow
Working Lifting Limit
Single Line Load Limit 26,900 lb Double Line Load Limit 53,800 lb
Edge Yarns
Tuff-Edge
Features
Weather Resistant Webbing
Working Load Break Strength
53,800 lb
Assembly Break Strength
96,000 lb
Strap Style
Recovery Strap
Number of Straps
1
Number of Ply
1-Ply
Attachment Style
Eye
Duty Capacity
Heavy Duty

Description

Vehicle Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 20 ft, Overall Width 12 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 53,800 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 96,000 lb, Standards Not Applicable, Features Weather Resistant Webbing, Includes Not Applicable, Edge Yarns Tuff-Edge, Hook Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.