Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recovery Strap, 12Inx30Ft, Yellow

  • Mfr # RS1812NGX30

  • Zoro # G4839161


product price: $453.77
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Size
30 ft
Edge Yarns
Tuff-Edge
Color
Yellow
Overall Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1812NGX30
Zoro #
G4839161
UPC #
697887003998
Country of Origin
United States

Dimensions

Size
30 ft
Overall Length
30 ft
Overall Width
12 in

Details

Item
Vehicle Recovery Strap
Material
Nylon
Edge Yarns
Tuff-Edge
Color
Yellow
Features
Weather Resistant Webbing
Duty Capacity
Heavy Duty
Number of Ply
1-Ply
Number of Straps
1
Attachment Style
Eye
Working Load Break Strength
32,000 lb
Strap Style
Recovery Strap
Assembly Break Strength
96,000 lb

Description

Vehicle Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 30 ft, Overall Width 12 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 32,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 96,000 lb, Standards Not Applicable, Features Weather Resistant Webbing, Includes Not Applicable, Edge Yarns Tuff-Edge, Hook Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.