Recovery Strap, 8Inx30Ft, Yellow
Mfr # RS1808NGX30
Zoro # G4840376
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
30 ft
Size
30 ft
Rated Capacity
12,800 Vertical, 25,600 Basket
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS1808NGX30
Zoro #
G4840376
UPC #
697887003950
Country of Origin
United States
Dimensions
Length
30 ft
Size
30 ft
Width
8 in
Overall Length
30 ft
Overall Width
8 in
Details
Item
Vehicle Recovery Strap
Material
Nylon
Rated Capacity
12,800 Vertical, 25,600 Basket
Color
Yellow
Edge Yarns
Tuff-Edge
Features
Weather Resistant Webbing
Number of Ply
1-Ply
Strap Style
Recovery Strap
Number of Straps
1
Working Load Break Strength
63,900 lb
Attachment Style
Eye
Duty Capacity
Heavy Duty
Assembly Break Strength
64,000 lb
Description
Vehicle Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 30 ft, Overall Width 8 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 63,900 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 64,000 lb, Standards Not Applicable, Features Weather Resistant Webbing, Includes Not Applicable, Edge Yarns Tuff-Edge, Hook Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.