Zoro Homepage

Repl Strap, Ratchet, 25 ft. x 2 In, 3300 lb

  • Mfr # NT20SPEC

  • Zoro # G4765722


product price: $29.59
/ea

Key Features

Overall Length
25 ft
Overall Width
2 in
Color
Yellow
Includes
Flat Hook
Standards
FMCSA, US DOT, WSTDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT20SPEC
Zoro #
G4765722
UPC #
697887091919
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Width
2 in
Cargo Tie Down Length
25 ft
Cargo Tie Down Width
2 in
Strap Length
25 ft.
Strap Width
2"

Details

Item
Tie Down Strap
Color
Yellow
Includes
Flat Hook
Standards
FMCSA, US DOT, WSTDA
Working Load Limit
3,300 lb
For Use With
Ratchets
End Type
Flat-Hook
Breaking Strength
10,000 lb
Cargo Tie Down Adjustment
Ratchet (Not Included)
Adjustment Type
Ratchet
Cargo Tie Down End Type
Flat Hook
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down Material
Polyester
Fitting Style
Flat Hook
Hardware Material
Steel
Cargo Tie Down End Material
Steel
Body Material
Polyester
Tensile Strength
10,000 lb/in
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Not Applicable, Fixed End Length Not Applicable, Overall Length 25 ft, Standards FMCSA, US DOT, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.