Round Sling, Endless, 11' L, 132000 lb Cap.
- Mfr # EN800X11
- Zoro # G6937786
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
66,000 lb
Basket Hitch Capacity
132,000 lb
Choker Hitch Capacity
52,800 lb
Color Code
Olive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Sling Length
- 11 ft
- Width Under Load
- 4 5/8 in
- Diameter
- 3 1/8 in
- Length
- 11 ft.
- Body Diameter
- 3 1/8 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 11 ft, Eye Length Not Applicable, Body Diameter 3 1/8 in, Width Under Load 4 5/8 in, Vertical Hitch Capacity 66,000 lb, Choker Hitch Capacity 52,800 lb, Basket Hitch Capacity 132,000 lb, Tag Features None, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 66,000 lb, Basket Hitch Capacity @ 45 Degrees 93,000 lb, Basket Hitch Capacity @ 60 Degrees 114,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.