Round Sling, Endless, 17' L, 106000 lb Cap.
- Mfr # EN600X17
- Zoro # G6531761
product price:Â
$
422.99
/ea
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
53,000 lb
Basket Hitch Capacity
106,000 lb
Choker Hitch Capacity
42,400 lb
Color Code
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Sling Length
- 17 ft
- Width Under Load
- 4 in
- Diameter
- 2 3/4 in
- Length
- 17 ft.
- Body Diameter
- 2 3/4 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 17 ft, Eye Length Not Applicable, Body Diameter 2 3/4 in, Width Under Load 4 in, Vertical Hitch Capacity 53,000 lb, Choker Hitch Capacity 42,400 lb, Basket Hitch Capacity 106,000 lb, Tag Features None, Color Brown, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 53,000 lb, Basket Hitch Capacity @ 45 Degrees 74,000 lb, Basket Hitch Capacity @ 60 Degrees 91,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.