Round Sling, Endless, 26 ft., 21,200 lb.
Mfr # EN240X26
Zoro # G4765695
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN240X26
Zoro #
G4765695
UPC #
697886617578
Country of Origin
United States
Dimensions
Sling Length
26 ft
Width Under Load
2 5/8 in
Diameter
1 3/4 in
Length
26 ft.
Body Diameter
1 3/4 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 26 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees 36,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.