Roundsling, 16 ft L, 60000 lb Cap
- Mfr # KEN30KX16
- Zoro # G6840197
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Sling Length
16 ft
Vertical Hitch Capacity
30,000 lb
Basket Hitch Capacity
60,000 lb
Choker Hitch Capacity
24,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KEN30KX16
- Zoro #
- G6840197
- UPC #
- 697886273637
- Country of Origin
- United States
Dimensions
- Sling Length
- 16 ft
- Width Under Load
- 2 1/8 in
- Diameter
- 1 3/8 in
- Length
- 16 ft.
- Body Diameter
- 1 3/8 in
Description
Round Sling, Sling Core Material Aramid, Sling Sleeve Material Polyester, Sling Length 16 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 30,000 lb, Choker Hitch Capacity 24,000 lb, Basket Hitch Capacity 60,000 lb, Tag Features None, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 30,000 lb, Basket Hitch Capacity @ 45 Degrees 42,000 lb, Basket Hitch Capacity @ 60 Degrees 51,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.