Shop LIFT-ALL
See all product information
Create Account
Roundsling, 18 ft L, 16800 lb Cap
- Mfr # EN90X18
- Zoro # G7064635
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Sling Length
- 18 ft
- Width Under Load
- 1 3/4 in
- Diameter
- 1 1/8 in
- Length
- 18 ft.
- Body Diameter
- 1 1/8 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 18 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb, Hitch Type Basket, Choker, Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.