Shop LIFT-ALL
See all product information
Create Account
Roundsling, 20' L, 180000 lb Cap.
- Mfr # EN1000X20
- Zoro # G6644732
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Color Code
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Sling Length
- 20 ft
- Width Under Load
- 5 1/4 in
- Diameter
- 3 5/8 in
- Length
- 20 ft.
- Body Diameter
- 4 3/32 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 4 3/32 in, Width Under Load 5 1/4 in, Vertical Hitch Capacity 90,000 lb, Choker Hitch Capacity 72,000 lb, Basket Hitch Capacity 180,000 lb, Tag Features None, Color Black, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 90,000 lb, Basket Hitch Capacity @ 45 Degrees 127,000 lb, Basket Hitch Capacity @ 60 Degrees 150,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.