Zoro Homepage

Roundsling, Endless, 13 ft L, 5300 lb Cap

  • Mfr # EN60X13

  • Zoro # G7197994


product price: $59.69
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
5,300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4,200 lb
Color Code
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN60X13
Zoro #
G7197994
UPC #
697886623463
Country of Origin
United States

Dimensions

Sling Length
13 ft
Width Under Load
1 3/8 in
Diameter
7/8 in
Length
13 ft.
Body Diameter
7/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
5,300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4,200 lb
Color Code
Green
Sling Material
Polyester
Temp. Range
-60 to 200 Degrees F
Item
Round Sling
Resists
UV Sunlight, Grease and Most Acids
Material
Polyester
Standards
ASME B30.9, OSHA, WSTDA
Includes
Tuflex Safety Bulletin Rev 8.11
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 45 Degrees
7,400 lb
Sling Core Material
Polyester
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 60 Degrees
9,100 lb
Color
Green
Sling Sleeve Material
Polyester
Basket Hitch Capacity @ 30 Degrees
5,300 lb
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Color Coded
Tag Features
None
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 13 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 5,300 lb, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees 9,100 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.