Zoro Homepage

Roundsling, Endless, 14 ft L, 125000 lb Cap

  • Mfr # KEN125KX14

  • Zoro # G6686005


product price: $3,434.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
125,000 lb
Basket Hitch Capacity
250,000 lb
Choker Hitch Capacity
100,000 lb
Color Code
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN125KX14
Zoro #
G6686005
UPC #
697886274276
Country of Origin
United States

Dimensions

Sling Length
14 ft
Width Under Load
4 7/8 in
Diameter
3 in
Length
14 ft.
Body Diameter
3 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
125,000 lb
Basket Hitch Capacity
250,000 lb
Choker Hitch Capacity
100,000 lb
Color Code
Orange
Sling Material
Aramid/Nylon
Temp. Range
-60 to 350 Degrees F
Includes
Keyflex Safety Bulletin Rev 5.11
Resists
Abrasion
Material
Aramid/Nylon
Standards
ASME B30.9, OSHA, WSTDA
Item
Round Sling
Tag Features
None
Sling Core Material
Aramid
Basket Hitch Capacity @ 45 Degrees
176,000 lb
Basket Hitch Capacity @ 60 Degrees
210,000 lb
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Color Coded
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 30 Degrees
125,000 lb
Maximum Operating Temperature
350 Degrees F
Color
Orange
Hitch Type
Basket, Choker, Vertical
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 14 ft, Eye Length Not Applicable, Body Diameter 3 in, Width Under Load 4 7/8 in, Vertical Hitch Capacity 125,000 lb, Choker Hitch Capacity 100,000 lb, Basket Hitch Capacity 250,000 lb, Tag Features None, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 125,000 lb, Basket Hitch Capacity @ 45 Degrees 176,000 lb, Basket Hitch Capacity @ 60 Degrees 210,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.