Zoro Homepage

Roundsling, Endless, 14 ft L, 200000 lb Cap

  • Mfr # KEN200KX14

  • Zoro # G6670596


product price: $4,936.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
200,000 lb
Basket Hitch Capacity
400,000 lb
Choker Hitch Capacity
160,000 lb
Color Code
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN200KX14
Zoro #
G6670596
UPC #
697886274511
Country of Origin
United States

Dimensions

Sling Length
14 ft
Width Under Load
6 1/8 in
Diameter
3 3/4 in
Length
14 ft.
Body Diameter
3 3/4 in

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 14 ft, Eye Length Not Applicable, Body Diameter 3 3/4 in, Width Under Load 6 1/8 in, Vertical Hitch Capacity 200,000 lb, Choker Hitch Capacity 160,000 lb, Basket Hitch Capacity 400,000 lb, Tag Features None, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 200,000 lb, Basket Hitch Capacity @ 45 Degrees 280,000 lb, Basket Hitch Capacity @ 60 Degrees 340,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.